Zoro Homepage

Chip 12'' 22W RD LED Flush Mount, White

  • Mfr # 57696WTWT

  • Zoro # G914704794


product price: $68.00
/ea

Key Features

Length
12 in
Width
12 in
Lumens
1550
Energy Star Compliant
No
Lamp Included
Integrated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57696WTWT
Zoro #
G914704794
UPC #
783209317864
Country of Origin
China

Dimensions

Length
12 in
Width
12 in
Height
1 in

Details

Lumens
1550
Item
Utility Items
Color
White
Energy Star Compliant
No
Lamp Included
Integrated
Housing Material
Steel, PC
Lighting Technology
LED
Lighting Certification
cETLus
Max. Fixture Wattage
22W
Lamp Quantity
1
Bulb Type
AC Integrated
Damp/Wet Rating
Wet
Shade Material
PMMA

Description

The entry level Wafer model features driverless technology with the same great look. Manufactured of a plastic shell with aluminum backing, the Chip brings all the look of the Wafer at economical pricing for residential applications. The bright and even lighting effect is delivered by edge-lit technology offering an upscale surface mount solution to substitute recessed can lighting.


  • •White finish utility items from the Chip collection
  • •Constructed from high quality steel and polycarbonate
  • •This fixture utilizes one 22-watt AC LED bulb (integrated)
  • •Safety rated for wet locations and is suitable for wet indoor or outdoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.