Zoro Homepage

Chip 16'' 32W RD LED Flush Mount, White

  • Mfr # 57698WTWT

  • Zoro # G114704709


product price: $118.00
/ea
Free Shipping & Returns

Key Features

Width
16 in
Lumens
2250
Housing Material
Steel, PC
Energy Star Compliant
No
Lamp Quantity
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57698WTWT
Zoro #
G114704709
UPC #
783209317895
Country of Origin
China

Dimensions

Length
16 in
Width
16 in
Height
1 in

Details

Lumens
2250
Item
Utility Items
Housing Material
Steel, PC
Energy Star Compliant
No
Color
White
Lamp Quantity
1
Lamp Included
Integrated
Lighting Technology
LED
Lighting Certification
cETLus
Max. Fixture Wattage
32W
Bulb Type
AC Integrated
Damp/Wet Rating
Wet
Shade Material
PMMA

Description

The entry level Wafer model features driverless technology with the same great look. Manufactured of a plastic shell with aluminum backing, the Chip brings all the look of the Wafer at economical pricing for residential applications. The bright and even lighting effect is delivered by edge-lit technology offering an upscale surface mount solution to substitute recessed can lighting.


  • •White finish utility items from the Chip collection
  • •Constructed from high quality steel and polycarbonate
  • •This fixture utilizes one 32-watt AC LED bulb (integrated)
  • •Safety rated for wet locations and is suitable for wet indoor or outdoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.