Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cloud 24'' Surface Mount, White

  • Mfr # 57532WT

  • Zoro # G714681288


product price: $158.00
/ea
Free Shipping & Returns

Key Features

Length
24 in
Width
5.25 in
Height
2.5 in
Lamp Included
Integrated
Lamp Type
DC Integrated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
57532WT
Zoro #
G714681288
UPC #
783209319882
Country of Origin
China

Dimensions

Length
24 in
Width
5.25 in
Height
2.5 in

Details

Item
Utility Items
Lamp Included
Integrated
Lamp Type
DC Integrated
Lighting Certification
cETLus
Max. Fixture Wattage
15W
Material
Aluminum, Acrylic
Color
White
Lamp Quantity
1
Lighting Technology
LED
Lumens
1200
Damp/Wet Rating
Damp
Shade Material
Acrylic
Energy Star Compliant
No

Description

With a clean appearance and uniformly diffused light, this fresh take on a classic just got better. The rectangular forms are ideal for use in utility rooms, restrooms, offices, and many other commercial or residential settings. There is a 5-CCT selectable toggle switch easily accessible behind the polycarbonate lens allowing you to set different color temperatures either during or after installation.


  • •White finish utility items from the Cloud collection
  • •Constructed from high quality aluminum and acrylic
  • •This fixture utilizes one 15-watt DC integrated LED bulb (integrated)
  • •Safety rated for damp locations and is suitable for damp indoor areas or covered outdoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.