Zoro Homepage

Cloud 48'' Skinny Surface Mount, White

  • Mfr # 57534WT

  • Zoro # G114681253


product price: $228.00
/ea
Free Shipping & Returns

Key Features

Length
48 in
Width
5.25 in
Height
2.5 in
Lamp Included
Integrated
Lamp Quantity
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57534WT
Zoro #
G114681253
UPC #
783209319899
Country of Origin
China

Dimensions

Length
48 in
Width
5.25 in
Height
2.5 in

Details

Item
Utility Items
Lamp Included
Integrated
Lamp Quantity
1
Lighting Technology
LED
Lighting Certification
cETLus
Color
White
Material
Aluminum, Acrylic
Lamp Type
DC Integrated
Max. Fixture Wattage
30W
Shade Material
Acrylic
Energy Star Compliant
No
Lumens
2250
Damp/Wet Rating
Damp

Description

With a clean appearance and uniformly diffused light, this fresh take on a classic just got better. The rectangular forms are ideal for use in utility rooms, restrooms, offices, and many other commercial or residential settings. There is a 5-CCT selectable toggle switch easily accessible behind the polycarbonate lens allowing you to set different color temperatures either during or after installation.


  • •White finish utility items from the Cloud collection
  • •Constructed from high quality aluminum and acrylic
  • •This fixture utilizes one 30-watt DC integrated LED bulb (integrated)
  • •Safety rated for damp locations and is suitable for damp indoor areas or covered outdoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.