Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clover 2-Light Flush Mount, Natural Aged Brass

  • Mfr # 12247WTNAB

  • Zoro # G714704635


product price: $288.00
/ea
Free Shipping & Returns

Key Features

Width
14 in
Height
6.25 in
Energy Star Compliant
No
Lamp Quantity
2
Lamp Included
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
12247WTNAB
Zoro #
G714704635
UPC #
783209316638
Country of Origin
China

Dimensions

Width
14 in
Height
6.25 in

Details

Item
Flush Mount
Energy Star Compliant
No
Lamp Quantity
2
Lamp Included
No
Lighting Technology
Incandescent
Lighting Certification
cULus
Color
Natural Aged Brass
Housing Material
Steel, Glass
Max. Fixture Wattage
60W
Bulb Type
E26 Medium
Damp/Wet Rating
Damp
Shade Material
Glass

Description

Honoring the traditional scalloped shade design in a range of materials, flush mounts are available in your choice of fabric, metal, or glass shades. The fabric shade features an Off-White linen fabric and is accented with Aged Brass metalwork. In the glass iteration, opal white glass features glossy elegant appeal with metal accents in Natural Aged Brass or Dark Bronze. The final iteration of metal shades has a white glass diffuser and metalwork finished in Polished Nickel or Natural Aged Brass.


  • •Natural aged brass finish flush mount light from the Clover collection
  • •Constructed from high quality steel and glass
  • •This fixture utilizes two 60-watt E26 medium incandescent bulbs (not included)
  • •Safety rated for damp locations and is suitable for damp indoor areas or covered outdoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.