
Clyde VX Large Outdoor Wall Sconce
Mfr # 40625CLBK
Zoro # G708391865
product price: $198.00
/ea
Free Shipping & Returns
Key Features
Voltage
120V
Width
9 in
Height
17 in
Watts
60W
Lens Material
Clear Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40625CLBK
Zoro #
G708391865
UPC #
783209274327
Country of Origin
China
Dimensions
Width
9 in
Height
17 in
Size
Large
Depth (In)
10 in
Details
Item
Outdoor Wall Mount
Voltage
120V
Watts
60W
Lens Material
Clear Glass
Finish
Black
Standards
cETLus
Dimmable
Dimmable
Lamp Type
Incandescent
Indoor or Outdoor
Outdoor
Application
Residential
Bulb Base Type
E26 Medium
Material
EPMM Vivex, Glass
Color
Nickel
Weight (Lbs)
4.97 lbs
Description
Clean glass cylinders and banded frames provide a transitional design between Coastal, Craftsman, and Modern styles. Clear glass protects the light sources, and the frames are coated in our protective Vivex composite, which is designed to handle harsher coastal conditions. An incredible value and simple design, the Clyde series is an easy selection for most exterior applications.
- •Black finish outdoor wall sconce from the Clyde Vivex collection
- •Constructed from high quality epmm vivex and glass
- •This fixture utilizes one 60-watt E26 medium incandescent bulb (not included)
- •Safety rated for wet locations and is suitable for wet indoor or outdoor areas
- •Covered by a 1 year limited manufacturer warranty
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.