Zoro Homepage

Clyde VX Outdoor Wall Sconce

  • Mfr # 40622CLBK

  • Zoro # G608391811


product price: $118.00
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Width
7 in
Height
11 in
Watts
60W
Lens Material
Clear Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40622CLBK
Zoro #
G608391811
UPC #
783209274303
Country of Origin
China

Dimensions

Width
7 in
Height
11 in
Depth (In)
8 in

Details

Item
Outdoor Wall Mount
Voltage
120V
Watts
60W
Lens Material
Clear Glass
Finish
Black
Standards
cETLus
Lamp Type
Incandescent
Dimmable
Dimmable
Indoor or Outdoor
Outdoor
Color
Nickel
Material
EPMM Vivex, Glass
Application
Residential
Bulb Base Type
E26 Medium
Weight (Lbs)
2.55 lbs

Description

Clean glass cylinders and banded frames provide a transitional design between Coastal, Craftsman, and Modern styles. Clear glass protects the light sources, and the frames are coated in our protective Vivex composite, which is designed to handle harsher coastal conditions. An incredible value and simple design, the Clyde series is an easy selection for most exterior applications.


  • •Black finish outdoor wall sconce from the Clyde Vivex collection
  • •Constructed from high quality epmm vivex and glass
  • •This fixture utilizes one 60-watt E26 medium incandescent bulb (not included)
  • •Safety rated for wet locations and is suitable for wet indoor or outdoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.