Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Comet 7-Light 25" Wide Polished Chrome Flush Mount Light

  • Mfr # 24200BCPC

  • Zoro # G1878909


product price: $1,098.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
Polished Chrome
Length
25 in
Width
25 in
Lamp Type
G9
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24200BCPC
Zoro #
G1878909
UPC #
783209091849
Country of Origin
China

Dimensions

Length
25 in
Width
25 in
Height
19 in

Details

Housing Finish
Polished Chrome
Lamp Type
G9
Voltage
120 V
Lumens
3500
Watts
280 W
Dimmable
Yes
Glass Color
Beveled Crystal
Item
Flush Mount Lights
Bulb Technology
Xenon
Color Temperature
2900 K
Lamp Watts
40 W
Rated Life
2,000 hrs
Number of Bulbs
7
Collection
Comet
Body Material
Stainless Steel, Crystal
Bulb Included
Yes
Location Rating
Dry

Description

The Comet collection's Polished Chrome and thousands of Beveled Glass Crystals creates countless reflective surfaces that delicately and boldly illuminate with its xenon light source.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.