Zoro Homepage

Conoid Large LED Outdoor Wall Sconce W/ Dusk-Dawn, Black

  • Mfr # 86143BK/MSP

  • Zoro # G214704685


product price: $188.00
/ea
Free Shipping & Returns

Key Features

Width
10 in
Lumens
500
Lighting Technology
LED
Housing Material
Aluminum
Max. Fixture Wattage
10W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86143BK/MSP
Zoro #
G214704685
UPC #
783209320635
Country of Origin
China

Dimensions

Length
6 in
Width
10 in
Height
10.5 in

Details

Lumens
500
Item
Flush Mount
Lighting Technology
LED
Housing Material
Aluminum
Color
Black
Max. Fixture Wattage
10W
Energy Star Compliant
No
Lamp Quantity
1
Lighting Certification
cETLus
Lamp Included
Integrated
Damp/Wet Rating
Wet
Bulb Type
AC Integrated

Description

Aluminum cone shades suspend from a die cast aluminum frame which conforms to the same angle. Available with a Dusk-to-Dawn Motion Sensor and in Aluminum or Matte Black finish, this clean outdoor fixture has visual interest with simple design elements.


  • •Black finish flush mount light from the Conoid LED collection
  • •Constructed from high quality aluminum
  • •This fixture utilizes one 10-watt AC LED bulb (integrated)
  • •Safety rated for wet locations and is suitable for wet indoor or outdoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.