Zoro Homepage

Conrad 12 Pendant

  • Mfr # 10384WTSNSBR

  • Zoro # G108971445


product price: $324.00
/ea
Free Shipping & Returns

Key Features

Height
17.5 in
Housing Finish
Satin Nickel / Satin Brass
Lamp Type
Incandescent
Voltage
120V
Overall Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10384WTSNSBR
Zoro #
G108971445
UPC #
783209273641
Country of Origin
China

Dimensions

Height
17.5 in
Width
12 in
Overall Length
12 in

Details

Housing Finish
Satin Nickel / Satin Brass
Lamp Type
Incandescent
Voltage
120V
Item
Single Pendant
Application
Residential
Dimmable
Dimmable
Watts
60W
Material
Steel, Glass
Indoor or Outdoor
Indoor
Weight (Lbs)
7.28 lbs
Bulb Base Type
E26 Medium
Lens Material
Opal White Glass

Description

A traditional lantern design uses a two-tone Satin Nickel and Satin Brass metal work create modern coastal flair. The sloping cone in metal supports a rounded Satin White glass diffuser to softly diffuse the light. Choose from two different sizes to use over a kitchen island or as an entry pendant in traditional or transitional settings.


  • •Satin nickel and satin brass finish pendant light from the Conrad collection
  • •Constructed from high quality steel and glass
  • •This fixture utilizes one 60-watt E26 medium incandescent bulb (not included)
  • •Safety rated for dry locations and is suitable for dry indoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.