
Copacabana 3-Light Pendant
Mfr # 12443CLFTBK
Zoro # G608971105
product price: $224.00
/ea
Free Shipping & Returns
Key Features
Color
Nickel
Height
18.75 in
Width
9.5 in
Housing Finish
Black
Lamp Type
Incandescent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12443CLFTBK
Zoro #
G608971105
UPC #
783209290204
Country of Origin
China
Dimensions
Height
18.75 in
Width
9.5 in
Overall Length
9.5 in
Depth (In)
9.5 in
Details
Color
Nickel
Housing Finish
Black
Lamp Type
Incandescent
Voltage
120V
Item
Single Pendant
Watts
40W
Standards
cETLus
Application
Residential
Dimmable
Dimmable
Material
Aluminum, Glass
Weight (Lbs)
5.4 lbs
Bulb Base Type
E12 Candelabra
Lens Material
Clear and Frost Gls
Indoor or Outdoor
Indoor
Description
A playful grouping of globe and tapered cylinder glass shades feature a distinctive striped pattern as they are held from crown-like fonts. Spiritedly vintage and excitingly modern, this fashionable series of outdoor rated sconces and pendants connects styles generationally and with renewed imagination. The wide stripes of etched glass are separated with thinner clear glass lines softening the light source in a unique and approachable pattern. The crown tops feature sharply pleated angles that recall the iconic pineapple lanterns, but has updated them with an updated appeal. Sophisticated and full of energy, this design evokes the timeless spirit in Americana tastefully.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.