
Copacabana Outdoor Wall Sconce
Mfr # 12442CLFTBK
Zoro # G708391858
product price: $74.00
/eaKey Features
Voltage
120V
Width
5 in
Height
16 in
Watts
60W
Lens Material
Clear and Frost Gls
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12442CLFTBK
Zoro #
G708391858
UPC #
783209290198
Country of Origin
China
Dimensions
Width
5 in
Height
16 in
Depth (In)
6.75 in
Details
Item
Outdoor Wall Mount
Voltage
120V
Watts
60W
Lens Material
Clear and Frost Gls
Finish
Black
Standards
cETLus
Dimmable
Dimmable
Lamp Type
Incandescent
Application
Residential
Indoor or Outdoor
Outdoor
Color
Nickel
Weight (Lbs)
1.83 lbs
Material
Aluminum, Glass
Bulb Base Type
E26 Medium
Description
A playful grouping of globe and tapered cylinder glass shades feature a distinctive striped pattern as they are held from crown-like fonts. Spiritedly vintage and excitingly modern, this fashionable series of outdoor rated sconces and pendants connects styles generationally and with renewed imagination. The wide stripes of etched glass are separated with thinner clear glass lines softening the light source in a unique and approachable pattern. The crown tops feature sharply pleated angles that recall the iconic pineapple lanterns, but has updated them with an updated appeal. Sophisticated and full of energy, this design evokes the timeless spirit in Americana tastefully.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.