Zoro Homepage

Coraline 1-Light Mini Pendant

  • Mfr # 91270SWBK

  • Zoro # G000554005


product price: $68.00
/ea

Key Features

Height
53-1/2 in
Length
6 in
Width
6 in
Voltage
120V
Light Type
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91270SWBK
Zoro #
G000554005
UPC #
783209250611
Country of Origin
China

Dimensions

Height
53-1/2 in
Length
6 in
Width
6 in
Canopy Height
1 in
Canopy Length
5 in
Lamp Height
6-1/4 in
Wire Length
120 in
Shade Height
4-3/4 in
Canopy Width
5 in

Details

Voltage
120V
Light Type
Incandescent
Shade Material
Glass
Glass Color
White
Lamp Included
No
Material
Steel; Glass
Lamp Quantity
1
Dimmable
Yes
Max. Fixture Wattage
60
Glass Finish
Satin White
Bulb Base Type
E26 Medium
Slope
90 Degrees
Bulb Shape
A19
Theme
Coraline

Description

A charming collection of farmhouse inspired design. Satin White glass domes suspend from individually distributed tube arms. Available in Black, Satin Nickel, and a Bronze/Satin Brass combination. This transitional look offers an updated look for both traditional and modern settings.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.