Zoro Homepage

Corona 1-Light Mini Pendant

  • Mfr # 90200CLSN

  • Zoro # G808971363


product price: $66.00
/ea

Key Features

Height
6 in
Width
5 in
Lamp Type
Incandescent
Voltage
120V
Overall Length
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90200CLSN
Zoro #
G808971363
UPC #
783209263994
Country of Origin
China

Dimensions

Height
6 in
Width
5 in
Overall Length
5 in

Details

Housing Finish
Satin Nickel
Lamp Type
Incandescent
Voltage
120V
Item
Mini Pendant
Standards
cETLus
Application
Residential
Watts
60W
Material
Steel + Glass
Dimmable
Non-Dimmable
Lens Material
Glass
Indoor or Outdoor
Indoor
Bulb Base Type
E26 Medium
Weight (Lbs)
1.65 lbs

Description

Minimalistic frames in a variety of brilliant finishes with your choice of either frosted or clear glass shades. While its sleek simplicity are modern in design, the Corona perfectly shines in any indoor application or style.


  • •Satin nickel finish mini pendant light from the Corona collection
  • •Constructed from high quality steel and glass
  • •This fixture utilizes one 60-watt E26 medium incandescent bulb (not included)
  • •Safety rated for dry locations and is suitable for dry indoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.