
Corona 1-Light Wall Sconce
Mfr # 10211CLBK
Zoro # G708971326
product price: $44.00
/eaKey Features
Height
8.25 in
Width
4.5 in
Dimmable
Non-Dimmable
Fixture Voltage
120V
Standards
cETLus
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10211CLBK
Zoro #
G708971326
UPC #
783209264106
Country of Origin
China
Dimensions
Height
8.25 in
Width
4.5 in
Depth (In)
6 in
Details
Dimmable
Non-Dimmable
Fixture Voltage
120V
Finish
Black
Item
Bath Vanity
Standards
cETLus
Color
Nickel
Lamp Type
Incandescent
Material
Steel + Glass
Application
Residential
Lamp Watts
60W
Weight (Lbs)
1.21 lbs
Indoor or Outdoor
Indoor
Lens Material
Glass
Bulb Base Type
E26 Medium
Description
Minimalistic frames in a variety of brilliant finishes with your choice of either frosted or clear glass shades. While its sleek simplicity are modern in design, the Corona perfectly shines in any indoor application or style.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.