Zoro Homepage

Corona 1-Light Wall Sconce

  • Mfr # 10211CLPC

  • Zoro # G308971320


product price: $50.00
/ea

Key Features

Height
8.25 in
Width
4.5 in
Dimmable
Non-Dimmable
Fixture Voltage
120V
Standards
cETLus
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10211CLPC
Zoro #
G308971320
UPC #
783209264120
Country of Origin
China

Dimensions

Height
8.25 in
Width
4.5 in
Depth (In)
6 in

Details

Dimmable
Non-Dimmable
Fixture Voltage
120V
Finish
Polished Chrome
Item
Bath Vanity
Standards
cETLus
Material
Steel + Glass
Application
Residential
Lamp Watts
60W
Lamp Type
Incandescent
Weight (Lbs)
1.21 lbs
Indoor or Outdoor
Indoor
Lens Material
Glass
Bulb Base Type
E26 Medium

Description

Minimalistic frames in a variety of brilliant finishes with your choice of either frosted or clear glass shades. While its sleek simplicity are modern in design, the Corona perfectly shines in any indoor application or style.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.