
Corona 3-Light Bath Vanity
Mfr # 10213CLPC
Zoro # G808971097
product price: $114.00
/ea
Free Shipping & Returns
Key Features
Height
9 in
Lamp Type
Incandescent
Voltage
120V
Number of Lights
3
Application
Residential
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10213CLPC
Zoro #
G808971097
UPC #
783209264212
Country of Origin
China
Dimensions
Height
9 in
Width
19.25 in
Depth (In)
6 in
Details
Item
Bath Vanity
Housing Finish
Polished Chrome
Lamp Type
Incandescent
Voltage
120V
Number of Lights
3
Application
Residential
Lamp Watts
60W
Dimmable
Non-Dimmable
Standards
cETLus
Material
Steel + Glass
Indoor or Outdoor
Indoor
Weight (Lbs)
2.9 lbs
Bulb Base Type
E26 Medium
Lens Material
Glass
Description
Minimalistic frames in a variety of brilliant finishes with your choice of either frosted or clear glass shades. While its sleek simplicity are modern in design, the Corona perfectly shines in any indoor application or style.
- •Polished chrome finish vanity light from the Corona collection
- •Constructed from high quality steel and glass
- •This fixture utilizes three 60-watt E26 medium incandescent bulbs (not included)
- •Safety rated for damp locations and is suitable for damp indoor areas or covered outdoor areas
- •Covered by a 1 year limited manufacturer warranty
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.