
Corona 3-Light Chandelier
Mfr # 10203CLBK
Zoro # G508971205
product price: $144.00
/ea
Free Shipping & Returns
Key Features
Lamp Type
Incandescent
Fixture Wattage
60W
Voltage
120V
Dimmable
Non-Dimmable
Application
Residential
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10203CLBK
Zoro #
G508971205
UPC #
783209264007
Country of Origin
China
Dimensions
Length
16.5 in
Height
20 in
Width
16.5 in
Details
Item
Single-Tier Chandelier
Housing Finish
Black
Lamp Type
Incandescent
Fixture Wattage
60W
Voltage
120V
Dimmable
Non-Dimmable
Application
Residential
Material
Steel + Glass
Standards
cETLus
Color
Nickel
Bulb Base Type
E26 Medium
Weight (Lbs)
6.24 lbs
Indoor or Outdoor
Indoor
Lens Material
Glass
Description
Minimalistic frames in a variety of brilliant finishes with your choice of either frosted or clear glass shades. While its sleek simplicity are modern in design, the Corona perfectly shines in any indoor application or style.
- •Black finish chandelier from the Corona collection
- •Constructed from high quality steel and glass
- •This fixture utilizes three 60-watt E26 medium incandescent bulbs (not included)
- •Safety rated for dry locations and is suitable for dry indoor areas
- •Covered by a 1 year limited manufacturer warranty
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.