
Corona 3-Light Chandelier
Mfr # 10203CLSN
Zoro # G308971177
product price: $148.00
/ea
Free Shipping & Returns
Key Features
Lamp Type
Incandescent
Fixture Wattage
60W
Application
Residential
Width
16.5 in
Dimmable
Non-Dimmable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10203CLSN
Zoro #
G308971177
UPC #
783209264021
Country of Origin
China
Dimensions
Width
16.5 in
Height
20 in
Length
16.5 in
Details
Item
Single-Tier Chandelier
Housing Finish
Satin Nickel
Lamp Type
Incandescent
Fixture Wattage
60W
Application
Residential
Dimmable
Non-Dimmable
Material
Steel + Glass
Standards
cETLus
Voltage
120V
Lens Material
Glass
Bulb Base Type
E26 Medium
Weight (Lbs)
6.24 lbs
Indoor or Outdoor
Indoor
Description
Minimalistic frames in a variety of brilliant finishes with your choice of either frosted or clear glass shades. While its sleek simplicity are modern in design, the Corona perfectly shines in any indoor application or style.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.