Zoro Homepage

Corona 4-Light Bath Vanity

  • Mfr # 10214CLBK

  • Zoro # G808971233


product price: $138.00
/ea
Free Shipping & Returns

Key Features

Color
Nickel
Height
9 in
Lamp Type
Incandescent
Voltage
120V
Number of Lights
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10214CLBK
Zoro #
G808971233
UPC #
783209264236
Country of Origin
China

Dimensions

Height
9 in
Width
26.25 in
Depth (In)
6 in

Details

Item
Bath Vanity
Color
Nickel
Housing Finish
Black
Lamp Type
Incandescent
Voltage
120V
Number of Lights
4
Standards
cETLus
Dimmable
Non-Dimmable
Material
Steel + Glass
Application
Residential
Lamp Watts
60W
Weight (Lbs)
3.61 lbs
Bulb Base Type
E26 Medium
Indoor or Outdoor
Indoor
Lens Material
Glass

Description

Minimalistic frames in a variety of brilliant finishes with your choice of either frosted or clear glass shades. While its sleek simplicity are modern in design, the Corona perfectly shines in any indoor application or style.


  • •Black finish vanity light from the Corona collection
  • •Constructed from high quality steel and glass
  • •This fixture utilizes four 60-watt E26 medium incandescent bulbs (not included)
  • •Safety rated for damp locations and is suitable for damp indoor areas or covered outdoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.