
Corona 4-Light Bath Vanity
Mfr # 10214CLPC
Zoro # G508971137
product price: $144.00
/ea
Free Shipping & Returns
Key Features
Height
9 in
Lamp Type
Incandescent
Voltage
120V
Number of Lights
4
Standards
cETLus
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10214CLPC
Zoro #
G508971137
UPC #
783209264250
Country of Origin
China
Dimensions
Height
9 in
Width
26.25 in
Depth (In)
6 in
Details
Item
Bath Vanity
Housing Finish
Polished Chrome
Lamp Type
Incandescent
Voltage
120V
Number of Lights
4
Standards
cETLus
Lamp Watts
60W
Material
Steel + Glass
Dimmable
Non-Dimmable
Application
Residential
Lens Material
Glass
Bulb Base Type
E26 Medium
Indoor or Outdoor
Indoor
Weight (Lbs)
3.61 lbs
Description
Minimalistic frames in a variety of brilliant finishes with your choice of either frosted or clear glass shades. While its sleek simplicity are modern in design, the Corona perfectly shines in any indoor application or style.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.