Zoro Homepage

Corona 5-Light Chandelier

  • Mfr # 10205CLSN

  • Zoro # G708971234


product price: $232.00
/ea
Free Shipping & Returns

Key Features

Lamp Type
Incandescent
Fixture Wattage
60W
Standards
cETLus
Height
21 in
Width
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10205CLSN
Zoro #
G708971234
UPC #
783209264069
Country of Origin
China

Dimensions

Height
21 in
Width
22 in
Length
22 in

Details

Item
Single-Tier Chandelier
Housing Finish
Satin Nickel
Lamp Type
Incandescent
Fixture Wattage
60W
Standards
cETLus
Voltage
120V
Application
Residential
Material
Steel + Glass
Dimmable
Non-Dimmable
Indoor or Outdoor
Indoor
Weight (Lbs)
8.76 lbs
Bulb Base Type
E26 Medium
Lens Material
Glass

Description

Minimalistic frames in a variety of brilliant finishes with your choice of either frosted or clear glass shades. While its sleek simplicity are modern in design, the Corona perfectly shines in any indoor application or style.


  • •Satin nickel finish chandelier from the Corona collection
  • •Constructed from high quality steel and glass
  • •This fixture utilizes five 60-watt E26 medium incandescent bulbs (not included)
  • •Safety rated for dry locations and is suitable for dry indoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.