Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corona 9-Light Chandelier

  • Mfr # 10206CLBK

  • Zoro # G108971209


product price: $468.00
/ea
Free Shipping & Returns

Key Features

Lamp Type
Incandescent
Fixture Wattage
60W
Dimmable
Non-Dimmable
Standards
cETLus
Length
28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10206CLBK
Zoro #
G108971209
UPC #
783209264083
Country of Origin
China

Dimensions

Length
28 in
Height
25 in
Width
28 in

Details

Item
Multi-Tier Chandelier
Housing Finish
Black
Lamp Type
Incandescent
Fixture Wattage
60W
Dimmable
Non-Dimmable
Standards
cETLus
Voltage
120V
Color
Nickel
Application
Residential
Material
Steel + Glass
Lens Material
Glass
Weight (Lbs)
13.27 lbs
Indoor or Outdoor
Indoor
Bulb Base Type
E26 Medium

Description

Minimalistic frames in a variety of brilliant finishes with your choice of either frosted or clear glass shades. While its sleek simplicity are modern in design, the Corona perfectly shines in any indoor application or style.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.