
Corona 9-Light Chandelier
Mfr # 10206CLSN
Zoro # G308971092
product price: $484.00
/ea
Free Shipping & Returns
Key Features
Lamp Type
Incandescent
Fixture Wattage
60W
Height
25 in
Material
Steel + Glass
Dimmable
Non-Dimmable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10206CLSN
Zoro #
G308971092
UPC #
783209264090
Country of Origin
China
Dimensions
Height
25 in
Length
28 in
Width
28 in
Details
Item
Multi-Tier Chandelier
Housing Finish
Satin Nickel
Lamp Type
Incandescent
Fixture Wattage
60W
Material
Steel + Glass
Dimmable
Non-Dimmable
Standards
cETLus
Application
Residential
Voltage
120V
Lens Material
Glass
Indoor or Outdoor
Indoor
Weight (Lbs)
13.27 lbs
Bulb Base Type
E26 Medium
Description
Minimalistic frames in a variety of brilliant finishes with your choice of either frosted or clear glass shades. While its sleek simplicity are modern in design, the Corona perfectly shines in any indoor application or style.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.