Zoro Homepage

CounterMax 120V Slim 12 LED UC White Tunable

  • Mfr # 88951BZ

  • Zoro # G608400353


product price: $44.00
/ea

Key Features

Voltage
120V
Watts
6W
Color Rendering Index
90
Dimmable / Non-Dimmable
Dimmable
Application
Residential
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88951BZ
Zoro #
G608400353
UPC #
783209262416
Country of Origin
China

Dimensions

Length
12 in
Height
0.75 in
Width
1.5 in

Details

Item
Under Cabinet
Voltage
120V
Watts
6W
Color Rendering Index
90
Finish
Bronze
Dimmable / Non-Dimmable
Dimmable
Application
Residential
Color
Brown
Includes
Lamp
Color Temperature
2700-5000 K
Lumens
600
Material
Aluminum + LED + PC
Lamp Type
LED
Standards
cETLus
Weight (Lbs)
0.374 lbs
Bulb Base Type
PCB Integrated
Lens Material
PC
Indoor or Outdoor
Indoor

Description

An innovative, slim channel LED light bar. The 120V input Slim Stick connects to a slim direct wire installation junction box where brightness and white color tunable LED light can be adjusted with the touch of a button. The control is the first in the industry to provide color temperature control variable between 2700-5000k on a driverless 120V LED strip. Included with the product, mounting clips allow the user install the channels flat or at an angle up to 90 degrees, so the product can be used in more applications such as cove, task, and closet lighting.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.