
CounterMax 120V Slim 18 Interlink Cord
Mfr # 88964BK
Zoro # G208400401
product price: $7.59
/eaSold in multiples of 2 for $15.18
Key Features
Width
3.5 in
Height
1 in
Dimmable
Non-Dimmable
Standards
cETLus
Application
Residential
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
88964BK
Zoro #
G208400401
UPC #
783209264854
Country of Origin
China
Dimensions
Length
18 in
Width
3.5 in
Height
1 in
Details
Item
Under Cabinet Accessory
Finish
Black
Dimmable
Non-Dimmable
Standards
cETLus
Application
Residential
Color
Nickel
Weight (Lbs)
1.54 lbs
Indoor or Outdoor
Indoor
Description
An innovative, slim channel LED light bar. The 120V input Slim Stick connects to a slim direct wire installation junction box where brightness and white color tunable LED light can be adjusted with the touch of a button. The control is the first in the industry to provide color temperature control variable between 2700-5000k on a driverless 120V LED strip. Included with the product, mounting clips allow the user install the channels flat or at an angle up to 90 degrees, so the product can be used in more applications such as cove, task, and closet lighting.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.