Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CounterMax 120V Slim 24 LED UC White Tunable

  • Mfr # 88953WT

  • Zoro # G108400334


product price: $64.00
/ea

Key Features

Voltage
120V
Watts
12W
Lamp Type
LED
Width
1.5 in
Color Rendering Index
90
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88953WT
Zoro #
G108400334
UPC #
783209262461
Country of Origin
China

Dimensions

Width
1.5 in
Height
0.75 in
Length
24 in

Details

Item
Under Cabinet
Voltage
120V
Watts
12W
Lamp Type
LED
Color Rendering Index
90
Color Temperature
2700-5000 K
Finish
White
Dimmable / Non-Dimmable
Dimmable
Standards
cETLus
Lumens
1200
Application
Residential
Includes
Lamp
Material
Aluminum + LED + PC
Bulb Base Type
PCB Integrated
Indoor or Outdoor
Indoor
Weight (Lbs)
0.726 lbs
Lens Material
PC

Description

An innovative, slim channel LED light bar. The 120V input Slim Stick connects to a slim direct wire installation junction box where brightness and white color tunable LED light can be adjusted with the touch of a button. The control is the first in the industry to provide color temperature control variable between 2700-5000k on a driverless 120V LED strip. Included with the product, mounting clips allow the user install the channels flat or at an angle up to 90 degrees, so the product can be used in more applications such as cove, task, and closet lighting.


  • •White finish under cabinet light from the CounterMax 120V Slim Stick collection
  • •Constructed from high quality aluminum, led and polycarbonate
  • •This fixture utilizes one 12-watt PCB LED bulb (integrated)
  • •Safety rated for dry locations and is suitable for dry indoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.