Zoro Homepage

CounterMax 5K 12'' 2700-5000K LED Under Cabinet

  • Mfr # 89863BZ

  • Zoro # G408400416


product price: $72.69
/ea

Key Features

Voltage
120V
Watts
6W
Lamp Type
LED
Height
1 in
Application
Residential
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89863BZ
Zoro #
G408400416
UPC #
783209259409
Country of Origin
China

Dimensions

Height
1 in
Length
12 in
Width
3.5 in

Details

Item
Under Cabinet
Voltage
120V
Watts
6W
Lamp Type
LED
Finish
Bronze
Application
Residential
Standards
cETLus
Color Rendering Index
90
Color Temperature
27-30-35-40-50 K
Material
Aluminum + LED + PC
Includes
Lamp
Color
Brown
Lumens
540
Dimmable / Non-Dimmable
Dimmable
Indoor or Outdoor
Indoor
Weight (Lbs)
0.99 lbs
Bulb Base Type
PCB Integrated
Lens Material
PC

Description

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.