Zoro Homepage

CounterMax 5K 12'' 2700-5000K LED Under Cabinet

  • Mfr # 89863SN

  • Zoro # G908400398


product price: $80.00
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Watts
6W
Color Temperature
27-30-35-40-50 K
Color Rendering Index
90
Application
Residential
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89863SN
Zoro #
G908400398
UPC #
783209259423
Country of Origin
China

Dimensions

Width
3.5 in
Length
12 in
Height
1 in

Details

Item
Under Cabinet
Voltage
120V
Watts
6W
Color Temperature
27-30-35-40-50 K
Color Rendering Index
90
Application
Residential
Material
Aluminum + LED + PC
Standards
cETLus
Dimmable / Non-Dimmable
Dimmable
Finish
Satin Nickel
Lumens
540
Lamp Type
LED
Includes
Lamp
Bulb Base Type
PCB Integrated
Indoor or Outdoor
Indoor
Weight (Lbs)
0.99 lbs
Lens Material
PC

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.