
CounterMax 5K 12'' 2700-5000K LED Under Cabinet
Mfr # 89863WT
Zoro # G508400378
product price: $72.00
/eaKey Features
Voltage
120V
Watts
6W
Color Temperature
27-30-35-40-50 K
Lamp Type
LED
Standards
cETLus
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
89863WT
Zoro #
G508400378
UPC #
783209259430
Country of Origin
China
Dimensions
Height
1 in
Width
3.5 in
Length
12 in
Details
Item
Under Cabinet
Voltage
120V
Watts
6W
Color Temperature
27-30-35-40-50 K
Lamp Type
LED
Standards
cETLus
Color Rendering Index
90
Includes
Lamp
Dimmable / Non-Dimmable
Dimmable
Material
Aluminum + LED + PC
Application
Residential
Finish
White
Lumens
540
Rated Life
35,000 hours
Indoor or Outdoor
Indoor
Weight (Lbs)
0.99 lbs
Lens Material
PC
Bulb Base Type
PCB Integrated
Number of Bulbs
1
Description
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.