Zoro Homepage

CounterMax 5K 18'' 2700-5000K LED Under Cabinet

  • Mfr # 89864BZ

  • Zoro # G408400294


product price: $89.35
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Watts
9W
Width
3.5 in
Lamp Type
LED
Color Rendering Index
90
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89864BZ
Zoro #
G408400294
UPC #
783209259447
Country of Origin
China

Dimensions

Width
3.5 in
Length
18 in
Height
1 in

Details

Item
Under Cabinet
Voltage
120V
Watts
9W
Finish
Bronze
Lamp Type
LED
Color Rendering Index
90
Application
Residential
Color Temperature
27-30-35-40-50 K
Includes
Lamp
Material
Aluminum + LED + PC
Dimmable / Non-Dimmable
Dimmable
Standards
cETLus
Lumens
1100
Color
Brown
Lens Material
PC
Bulb Base Type
PCB Integrated
Weight (Lbs)
1.54 lbs
Indoor or Outdoor
Indoor

Description

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.