
CounterMax 5K 24'' 2700-5000K LED Under Cabinet
Mfr # 89865BZ
Zoro # G108400327
product price: $98.00
/ea
Free Shipping & Returns
Key Features
Voltage
120V
Watts
12W
Color
Brown
Color Temperature
27-30-35-40-50 K
Includes
Lamp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
89865BZ
Zoro #
G108400327
UPC #
783209259478
Country of Origin
China
Dimensions
Width
3.5 in
Height
1 in
Length
24 in
Details
Item
Under Cabinet
Voltage
120V
Watts
12W
Color
Brown
Color Temperature
27-30-35-40-50 K
Includes
Lamp
Standards
cETLus
Lumens
1400
Material
Aluminum + LED + PC
Lamp Type
LED
Finish
Bronze
Dimmable / Non-Dimmable
Dimmable
Application
Residential
Color Rendering Index
90
Indoor or Outdoor
Indoor
Lens Material
PC
Bulb Base Type
PCB Integrated
Weight (Lbs)
1.83 lbs
Description
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.