Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CounterMax 5K 24'' 2700-5000K LED Under Cabinet

  • Mfr # 89865SN

  • Zoro # G308400295


product price: $118.00
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Watts
12W
Color Temperature
27-30-35-40-50 K
Dimmable / Non-Dimmable
Dimmable
Width
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89865SN
Zoro #
G308400295
UPC #
783209259485
Country of Origin
China

Dimensions

Length
24 in
Width
3.5 in
Height
1 in

Details

Item
Under Cabinet
Voltage
120V
Watts
12W
Color Temperature
27-30-35-40-50 K
Dimmable / Non-Dimmable
Dimmable
Lumens
1400
Finish
Satin Nickel
Lamp Type
LED
Standards
cETLus
Includes
Lamp
Application
Residential
Material
Aluminum + LED + PC
Color Rendering Index
90
Lens Material
PC
Bulb Base Type
PCB Integrated
Weight (Lbs)
1.83 lbs
Indoor or Outdoor
Indoor

Description

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.