Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CounterMax 5K 24'' 2700-5000K LED Under Cabinet

  • Mfr # 89865WT

  • Zoro # G708400307


product price: $98.00
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Watts
12W
Lamp Type
LED
Dimmable / Non-Dimmable
Dimmable
Width
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89865WT
Zoro #
G708400307
UPC #
783209259492
Country of Origin
China

Dimensions

Width
3.5 in
Length
24 in
Height
1 in

Details

Item
Under Cabinet
Voltage
120V
Watts
12W
Lamp Type
LED
Dimmable / Non-Dimmable
Dimmable
Application
Residential
Finish
White
Color Temperature
27-30-35-40-50 K
Standards
cETLus
Material
Aluminum + LED + PC
Lumens
1400
Color Rendering Index
90
Includes
Lamp
Lens Material
PC
Indoor or Outdoor
Indoor
Weight (Lbs)
1.83 lbs
Bulb Base Type
PCB Integrated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.