Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CounterMax 5K 30'' 2700-5000K LED Under Cabinet

  • Mfr # 89866SN

  • Zoro # G008400380


product price: $128.00
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Watts
15W
Width
3.5 in
Height
1 in
Lumens
1600
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89866SN
Zoro #
G008400380
UPC #
783209259522
Country of Origin
China

Dimensions

Width
3.5 in
Height
1 in
Length
30 in

Details

Item
Under Cabinet
Voltage
120V
Watts
15W
Lumens
1600
Color Rendering Index
90
Includes
Lamp
Finish
Satin Nickel
Standards
cETLus
Material
Aluminum + LED + PC
Lamp Type
LED
Application
Residential
Color Temperature
27-30-35-40-50 K
Dimmable / Non-Dimmable
Dimmable
Bulb Base Type
PCB Integrated
Lens Material
PC
Indoor or Outdoor
Indoor
Weight (Lbs)
2.25 lbs

Description

  • •Satin nickel finish under cabinet light from the CounterMax 5K collection
  • •Constructed from high quality aluminum, led and polycarbonate
  • •This fixture utilizes one 15-watt PCB LED bulb (integrated)
  • •Safety rated for dry locations and is suitable for dry indoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.