Zoro Homepage

CounterMax 5K 36'' 2700-5000K LED Under Cabinet

  • Mfr # 89867BZ

  • Zoro # G708400314


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Watts
18W
Color Temperature
27-30-35-40-50 K
Material
Aluminum + LED + PC
Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89867BZ
Zoro #
G708400314
UPC #
783209259546
Country of Origin
China

Dimensions

Height
1 in
Length
36 in
Width
3.5 in

Details

Item
Under Cabinet
Voltage
120V
Watts
18W
Color Temperature
27-30-35-40-50 K
Material
Aluminum + LED + PC
Includes
Lamp
Lamp Type
LED
Lumens
1900
Standards
cETLus
Application
Residential
Finish
Bronze
Dimmable / Non-Dimmable
Dimmable
Color
Brown
Color Rendering Index
90
Bulb Base Type
PCB Integrated
Lens Material
PC
Weight (Lbs)
2.55 lbs
Indoor or Outdoor
Indoor

Description

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.