CounterMax 5K 36'' LED Under Cabinet w 3 Prong, Bronze

  • Mfr # UCL-89867BZ-3PO

  • Zoro # G014681971


product price: $178.00
/ea
Free Shipping & Returns

Key Features

Watts
19W
Lamp Quantity
1
Width
3.5 in
Energy Star Compliant
No
Material
Aluminum, PC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UCL-89867BZ-3PO
Zoro #
G014681971
UPC #
783209329980
Country of Origin
China

Dimensions

Width
3.5 in
Height
1 in
Length
36 in

Details

Item
Utility Items
Watts
19W
Lamp Quantity
1
Energy Star Compliant
No
Material
Aluminum, PC
Lumens
1730
Color
Bronze
Lighting Technology
LED
Lamp Type
DC Integrated
Lighting Certification
cETLus
Damp/Wet Rating
Dry
Lamp Included
Integrated
Shade Material
PC

Description

  • •Bronze finish utility items from the CounterMax 5K collection
  • •Constructed from high quality aluminum and polycarbonate
  • •This fixture utilizes one 19-watt DC integrated LED bulb (integrated)
  • •Safety rated for dry locations and is suitable for dry indoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.