Zoro Homepage

CounterMax 5K 6'' 2700-5000K LED Under Cabinet

  • Mfr # 89862BZ

  • Zoro # G108400310


product price: $60.00
/ea

Key Features

Voltage
120V
Watts
3W
Color Temperature
27-30-35-40-50 K
Standards
cETLus
Width
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89862BZ
Zoro #
G108400310
UPC #
783209259379
Country of Origin
China

Dimensions

Width
3.5 in
Height
1 in
Length
6 in

Details

Item
Under Cabinet
Voltage
120V
Watts
3W
Color Temperature
27-30-35-40-50 K
Standards
cETLus
Material
Aluminum + LED + PC
Application
Residential
Color
Brown
Lumens
270
Includes
Lamp
Finish
Bronze
Dimmable / Non-Dimmable
Dimmable
Color Rendering Index
90
Lamp Type
LED
Lens Material
PC
Weight (Lbs)
0.36 lbs
Bulb Base Type
PCB Integrated
Indoor or Outdoor
Indoor

Description

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.