Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CounterMax 5K 6'' 2700-5000K LED Under Cabinet

  • Mfr # 89862WT

  • Zoro # G408400379


product price: $60.00
/ea

Key Features

Voltage
120V
Watts
3W
Color Temperature
27-30-35-40-50 K
Lamp Type
LED
Lumens
270
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89862WT
Zoro #
G408400379
UPC #
783209259393
Country of Origin
China

Dimensions

Length
6 in
Height
1 in
Width
3.5 in

Details

Item
Under Cabinet
Voltage
120V
Watts
3W
Color Temperature
27-30-35-40-50 K
Finish
White
Lamp Type
LED
Lumens
270
Includes
Lamp
Material
Aluminum + LED + PC
Color Rendering Index
90
Dimmable / Non-Dimmable
Dimmable
Application
Residential
Standards
cETLus
Indoor or Outdoor
Indoor
Lens Material
PC
Bulb Base Type
PCB Integrated
Weight (Lbs)
0.36 lbs

Description

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.