Zoro Homepage

CounterMax 5K Lite 40 LED Under Cabinet - 5CCT, White

  • Mfr # UCL-89877WT

  • Zoro # G314682036


product price: $110.00
/ea
Free Shipping & Returns

Key Features

Watts
20W
Color
White
Energy Star Compliant
No
Lighting Technology
LED
Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UCL-89877WT
Zoro #
G314682036
UPC #
783209330122
Country of Origin
China

Dimensions

Height
1 in
Length
40 in
Width
3 in

Details

Item
Utility Items
Watts
20W
Color
White
Energy Star Compliant
No
Lighting Technology
LED
Lamp Type
AC Integrated
Lamp Quantity
1
Material
Aluminum, PC
Lumens
1300
Damp/Wet Rating
Dry
Lighting Certification
cETLus
Shade Material
PC
Lamp Included
Integrated

Description

  • •White finish utility items from the CounterMax 5K Lite collection
  • •Constructed from high quality aluminum and polycarbonate
  • •This fixture utilizes one 20-watt AC LED bulb (integrated)
  • •Safety rated for dry locations and is suitable for dry indoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.