
CounterMax SS 36 Connecting Cord
Mfr # CRD898-36BK
Zoro # G408400393
product price: $8.00
/eaSold in multiples of 2 for $16.00
Key Features
Finish
Black
Standards
cETLus
Dimmable
Non-Dimmable
Color
Nickel
Material
PVC, Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CRD898-36BK
Zoro #
G408400393
UPC #
783209288089
Country of Origin
China
Dimensions
Width
36 in
Details
Item
Under Cabinet Accessory
Finish
Black
Standards
cETLus
Dimmable
Non-Dimmable
Color
Nickel
Material
PVC, Copper
Application
Residential
Indoor or Outdoor
Indoor
Weight (Lbs)
8.36 lbs
Description
Narrow Aluminum channels of LED are easily concealed in an economical way to tackle your task lighting. Installation is simple with an adjustable bracket that allows you to direct the light to where you need it, and a simple plug-in or hard wire power supply. Available in lenghts from 6 to 48 and varies accessories, Slim Stick is the easy solution for your task lighting installation.
- •Black finish under cabinet accessory from the CounterMax MX-L-24-SS collection
- •Constructed from high quality pvc and copper
- •Safety rated for dry locations and is suitable for dry indoor areas
- •Covered by a 1 year limited manufacturer warranty
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.