Zoro Homepage

CounterMax SS 60 Connecting Cord

  • Mfr # CRD898-60BK

  • Zoro # G908400374


product price: $11.99
/ea

Key Features

Finish
Black
Material
PVC, Copper
Standards
cETLus
Dimmable
Non-Dimmable
Color
Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CRD898-60BK
Zoro #
G908400374
UPC #
783209288096
Country of Origin
China

Dimensions

Width
60 in

Details

Item
Under Cabinet Accessory
Finish
Black
Material
PVC, Copper
Standards
cETLus
Dimmable
Non-Dimmable
Color
Nickel
Application
Residential
Indoor or Outdoor
Indoor
Weight (Lbs)
11 lbs

Description

Narrow Aluminum channels of LED are easily concealed in an economical way to tackle your task lighting. Installation is simple with an adjustable bracket that allows you to direct the light to where you need it, and a simple plug-in or hard wire power supply. Available in lenghts from 6 to 48 and varies accessories, Slim Stick is the easy solution for your task lighting installation.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.