CounterMax SS Low Voltage Splice Box
Mfr # 89833BK
Zoro # G608400322
product price: $3.00
/eaSold in multiples of 4 for $12.00
Key Features
Length
1.75 in
Height
0.5 in
Standards
cETLus
Finish
Black
Material
Polypropelene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
89833BK
Zoro #
G608400322
UPC #
783209290433
Country of Origin
China
Dimensions
Length
1.75 in
Width
2.25 in
Height
0.5 in
Details
Item
Under Cabinet Accessory
Standards
cETLus
Finish
Black
Material
Polypropelene
Dimmable
Non-Dimmable
Application
Residential
Color
Nickel
Indoor or Outdoor
Indoor
Weight (Lbs)
16.5 lbs
Description
Narrow Aluminum channels of LED are easily concealed in an economical way to tackle your task lighting. Installation is simple with an adjustable bracket that allows you to direct the light to where you need it, and a simple plug-in or hard wire power supply. Available in lenghts from 6 to 48 and varies accessories, Slim Stick is the easy solution for your task lighting installation.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.