Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Crisp 3.75'' Trimless LED Downlight - 3000K, White

  • Mfr # 87661WT

  • Zoro # G814681348


product price: $40.00
/ea

Key Features

Lumens
1000
Length
3.75 in
Width
3.75 in
Height
1.25 in
Housing Material
Aluminum, Steel, PC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87661WT
Zoro #
G814681348
UPC #
783209317819
Country of Origin
China

Dimensions

Length
3.75 in
Width
3.75 in
Height
1.25 in

Details

Item
Utility Items
Lumens
1000
Housing Material
Aluminum, Steel, PC
Standards
cETLus
Max. Wattage
12W
Color
White
Lamp Included
Integrated
Energy Star Compliant
No
Damp/Wet Rating
Wet
Lamp Quantity
1
Shade Material
PC
Lighting Technology
LED
Bulb Type
AC Integrated

Description

High performance and high in style, the Crisp is constructed like a surface mount that can install into a variety of 4-0 junction boxes while designed with a recessed appearance. The fixtures almost impossibly slopes into the junction box with snap in trims in a variety of styles. Purchase the mud-in ring assembly kit and you can opt for a trim-less design. Not only good-looking, each unit also delivers over 1000 lumens providing ample lighting. With its concave design, the light source is obscured from the finished ceiling surface thereby reducing glare. Available in warm 3000K single CCT or 5CCT selectable with an accessible switch behind the faceplate so you can set your preferred light temperature without removing the light from the junction box.


  • •White finish utility items from the Crisp collection
  • •Constructed from high quality aluminum, steel and polycarbonate
  • •This fixture utilizes one 12-watt AC LED bulb (integrated)
  • •Safety rated for wet locations and is suitable for wet indoor or outdoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.