Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Crisp Mud-In Ring, White/Black

  • Mfr # MSC8766

  • Zoro # G014681377


product price: $3.00
/ea
Sold in multiples of 4 for $12.00

Key Features

Length
4.25 in
Width
4.25 in
Height
0.5 in
Material
Steel
Color
White / Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSC8766
Zoro #
G014681377
UPC #
783209309319
Country of Origin
China

Dimensions

Length
4.25 in
Width
4.25 in
Height
0.5 in

Details

Item
Vanity
Material
Steel
Color
White / Black

Description

  • •White and black finish vanity light from the 0 collection
  • •Constructed from high quality steel
  • •Safety rated for dry locations and is suitable for dry indoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.