Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cubos 3-Light Bath Vanity, Polished Chrome

  • Mfr # 21383CLPC

  • Zoro # G214704746


product price: $242.00
/ea
Free Shipping & Returns

Key Features

Height
8 in
Width
22.25 in
Lamp Quantity
3
Max. Fixture Wattage
60W
Lamp Included
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21383CLPC
Zoro #
G214704746
UPC #
783209319868
Country of Origin
China

Dimensions

Height
8 in
Width
22.25 in
Depth
6 in

Details

Item
Wall Sconce
Lamp Quantity
3
Max. Fixture Wattage
60W
Lamp Included
No
Energy Star Compliant
No
Lighting Technology
Incandescent
Housing Material
Steel, Glass
Lighting Certification
cULus
Damp/Wet Rating
Damp
Bulb Type
E26 Medium
Color
Polished Chrome
Shade Material
Glass

Description

A composition of square forms that feature a Clear tapered square glass shade, these bath vanities provide a transitional design that suits both modern and traditional spaces. Available in Matte Black, Polished Chrome, and Natural Aged Brass.


  • •Polished chrome finish wall sconce from the Cubos collection
  • •Constructed from high quality steel and glass
  • •This fixture utilizes three 60-watt E26 medium incandescent bulbs (not included)
  • •Safety rated for damp locations and is suitable for damp indoor areas or covered outdoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.