Zoro Homepage

Cubos 4-Light Bath Vanity, Natural Aged Brass

  • Mfr # 21384CLNAB

  • Zoro # G314704646


product price: $324.00
/ea
Free Shipping & Returns

Key Features

Height
8 in
Width
30.75 in
Lighting Technology
Incandescent
Lamp Quantity
4
Max. Fixture Wattage
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21384CLNAB
Zoro #
G314704646
UPC #
783209317154
Country of Origin
China

Dimensions

Height
8 in
Width
30.75 in
Depth
6 in

Details

Item
Wall Sconce
Lighting Technology
Incandescent
Lamp Quantity
4
Max. Fixture Wattage
60W
Lamp Included
No
Lighting Certification
cULus
Energy Star Compliant
No
Housing Material
Steel, Glass
Damp/Wet Rating
Damp
Bulb Type
E26 Medium
Color
Natural Aged Brass
Shade Material
Glass

Description

A composition of square forms that feature a Clear tapered square glass shade, these bath vanities provide a transitional design that suits both modern and traditional spaces. Available in Matte Black, Polished Chrome, and Natural Aged Brass.


  • •Natural aged brass finish wall sconce from the Cubos collection
  • •Constructed from high quality steel and glass
  • •This fixture utilizes four 60-watt E26 medium incandescent bulbs (not included)
  • •Safety rated for damp locations and is suitable for damp indoor areas or covered outdoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.