Zoro Homepage

Culvert 7.5'' LED Outdoor Sconce, Architectural Bronze

  • Mfr # 86421ABZ

  • Zoro # G114681260


product price: $138.00
/ea
Free Shipping & Returns

Key Features

Width
2.5 in
Height
7.5 in
Length
3.25 in
Light Technology
LED
Watts
7W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86421ABZ
Zoro #
G114681260
UPC #
783209316997
Country of Origin
China

Dimensions

Width
2.5 in
Height
7.5 in
Length
3.25 in

Details

Item
Outdoor Wall Mount
Light Technology
LED
Watts
7W
Lumens
1260
Lamp Quantity
2
Lamp Included
Integrated
Lighting Certification
cETLus
Housing Material
Aluminum, Glass
Lamp Type
DC Integrated
Color
Architectural Bronze
Energy Star Compliant
No
Damp/Wet Rating
Wet

Description

Smaller square profiles extend vertically with ample lighting cast both upward and downwards. The scale of the product is designed to meet ADA requirements, while providing generous light for outdoor applications. Concealed within the frame, there is a range voltage 120-277V LED driver making this a great option for light commercial as well as residential applications. Available in Matte Black, Architectural Bronze and White outdoor powder coat finishes.


  • •Architectural bronze finish outdoor wall sconce from the Culvert collection
  • •Constructed from high quality aluminum and glass
  • •This fixture utilizes two 7-watt DC integrated LED bulbs (integrated)
  • •Safety rated for wet locations and is suitable for wet indoor or outdoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.