Zoro Homepage

Cupola 52 Black Fan 2-Light LED

  • Mfr # 88802BK

  • Zoro # G208400296


product price: $374.00
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Width
52 in
Includes
Lamp
Indoor/Outdoor (options are Indoor; Outdoor; Indoor, Outdoor)
Indoor
Color
Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88802BK
Zoro #
G208400296
UPC #
783209262812
Country of Origin
China

Dimensions

Width
52 in
Length
52 in
Height
14.25 in

Details

Voltage
120V
Includes
Lamp
Item
Indoor Ceiling Fan
Indoor/Outdoor (options are Indoor; Outdoor; Indoor, Outdoor)
Indoor
Number of Lights
2
Color
Nickel
Finish
Black
Standards
cETLus
Material
Metal + ABS + glass
Watts
9W

Description

Sweeping arcs define this fan, designed for contemporary and refreshing upgrades. The central housing is domical, from which a trio of uniquely curved fan blades smoothly rotate. Available in Satin Nickel with Silver blades and Black with two-tone Walnut/Black blades, the Cupola also features an LED integrated dome shape or a 2 lamp light kit with a domical glass to create a perfect sphere.


  • •Black finish indoor ceiling fan from the Cupola collection
  • •Constructed from high quality metal, abs and glass
  • •This fixture utilizes two 9-watt E26 medium LED bulbs (included)
  • •Safety rated for dry locations and is suitable for dry indoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

View the Energy Guide
This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.