
Cupola 52 Nickel Fan 2-Light LED
Mfr # 88802SN
Zoro # G708400369
product price: $388.00
/ea
Free Shipping & Returns
Key Features
Voltage
120V
Width
52 in
Includes
Lamp
Length
52 in
Material
Metal + ABS + glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
88802SN
Zoro #
G708400369
UPC #
783209262829
Country of Origin
China
Dimensions
Width
52 in
Length
52 in
Height
14.25 in
Details
Voltage
120V
Includes
Lamp
Item
Indoor Ceiling Fan
Material
Metal + ABS + glass
Watts
9W
Indoor/Outdoor (options are Indoor; Outdoor; Indoor, Outdoor)
Indoor
Number of Lights
2
Standards
cETLus
Finish
Satin Nickel
Description
Sweeping arcs define this fan, designed for contemporary and refreshing upgrades. The central housing is domical, from which a trio of uniquely curved fan blades smoothly rotate. Available in Satin Nickel with Silver blades and Black with two-tone Walnut/Black blades, the Cupola also features an LED integrated dome shape or a 2 lamp light kit with a domical glass to create a perfect sphere.
Documents & Resources
Restrictions
View the Energy Guide
This item has been restricted from sale in the following states:
AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.